Learn More
Description
Reusable apparel made from state-of-the-art, high-performance ESD cleanroom fabric. Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, and lint. With a super-dense weave of 100% microdenier polyester fibers (over 19,000 filaments per square inch) Burlington C-3 meets the highest standard of particulate control. A microengineered carbon fiber grid dissipates electrostatic charges and minimizes manufacturing defects. Made in USA.
- Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, and lint
- Super-dense weave of 100% microdenier polyester fibers (over 19,000 filaments per square inch) frocks meet the highest standard of particulate control
- Reusable frocks made from B-Fore high-performance ESD cleanroom fabric
- Frocks have long raglan sleeves with ESD knit cuffs
- Full-length, limited-linting front zipper has a two-ply fly stiffener, with a snap above and below for further closure
- Military collar with color-coded hanger loop for quick size identification
- Made in USA
Specifications
Specifications
| Material | Polyester, Carbon |
| Color | Light Blue |
| Disposable | Reusable |
| Closure Type | Zipper with Snaps |
| Size (English) Chest | 34 to 36 in. |
| Size (Metric) Chest | 86.36 to 91.44 cm |
| Weight (English) | 2.92 oz. |
| Weight (Metric) | 0.08 kg |
| Product Type | Controlled Environments Frock |
| For Use With (Application) | Microelectronics, Cleanrooms |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.