Learn More
Description
Requires
Two female snaps on each cheek allow the attachment of a facial (not included).
- Super-dense weave of 100% microdenier polyester fibers minimizes particulate contamination
- Microengineered carbon fiber grid dissipates electrostatic charges
- Open-faced hood fits snugly under the chin, leaving the entire face exposed
- Full-bib apron is long, to fit securely into a coverall or frock without pulling out.
- Front closure has two stainless-steel snaps, and there are adjustment snaps at the back of the neck
Specifications
Specifications
| Product Type | Open Face |
| Size | 2X-Large |
| Material | Polyester, Carbon |
| Color | Navy |
| Closure Type | Snap Front |
| Disposable | Reusable |
| Model | H-4358 |
| Quantity | 1 Ea. |
| Includes | Two snaps on each cheek, Stainless Steel front-snap closure, snap at back of neck for adjustment |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.