Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ Unisex Reusable Cotton Lab Coats

Catalog No. 19021295 Shop All Vidaro Corporation Products
Change view
Click to view available options
Style:
Long
Short
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
19-021295 Long
19-063800 Short
19-063826 Long
19-063834 Long
19-063859 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-021295 Supplier Vidaro™ Supplier No. L213K/44 (S/13)
This item is not returnable. View return policy

White lab coats with reinforced side slits and plastic button closure are available in short or long styles.

  • Reinforced side-slits for access to inner garment
  • 7 oz./square yard 100% cotton twill
  • Two-ply laydown collar and lapel
  • Plastic-button front closure
  • Comes in a variety of sizes
  • Bar-tacked at all stress points
  • Long sleeve with banded cuff for durability
  • Banded back with pleats
  • Left breast pocket with pencil slot
  • Two lower front pockets

Specifications

Product Type Controlled Environments Lab Coat
Gender Unisex
Material Cotton
Disposable Reusable
Style Long
No. of Pockets 3
Model L-213-K
Size (English) Hip 30 in.
Size (Metric) Hip 76.2 cm
Length (English) 42 in.
Length (Metric) 106.68 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.