Learn More
Description
- Reinforced side-slits for access to inner garment
- 7 oz./square yard 100% cotton twill
- Two-ply laydown collar and lapel
- Plastic-button front closure
- Comes in a variety of sizes
- Bar-tacked at all stress points
- Long sleeve with banded cuff for durability
- Banded back with pleats
- Left breast pocket with pencil slot
- Two lower front pockets
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Gender | Unisex |
| Material | Cotton |
| Disposable | Reusable |
| Style | Long |
| No. of Pockets | 3 |
| Model | L-213-K |
| Size (English) Hip | 30 in. |
| Size (Metric) Hip | 76.2 cm |
| Length (English) | 42 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.