Learn More
Description
- Made of 3 oz. (85g) per square yard, 150 denier, limited-linting 100% polyester fabric
- Major seams are serged and double-needle (felled) stitched for strength and cleanliness
- Military collar with color-coded hanger loop for size identification
- Stainless-steel snap-front closure allows for adjustment at neck
- Long raglan sleeves with snap or knit cuff
- Available in white or blue
Specifications
Specifications
| Material | Polyester |
| Color | Blue |
| Disposable | Reusable |
| Size (Metric) Chest | 116.84 to 121.92 cm |
| Weight (English) | 3 oz. |
| Product Type | Controlled Environments Frock |
| Seam Type | Serged, Double-needle Stitched |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.