Learn More
Description
Feature built-in ESD properties and a proprietary tread compound formulated to outperform and outlast all others. V-Sole design comfortably fits athletic shoes, thick-sole boots, and steel-toe safety shoes.
- Permanent ESD properties result in surface resistivity of 108
- One-piece molded polyurethane sole on a 19 in. (48cm) ESD fabric upper
- Generous toe cap prevents fabric wear from toe abrasion
- Heel is high enough to prevent rear fabric abrasion
- Built-in step ledge for easy removal
- Light blue
Specifications
Specifications
| Closure Type | Elastic Top with Adjustable Snap |
| Color | Light Blue |
| For Use With (Application) | Ideal to eliminate problems such as premature heel wear, limited tread life and toe/heel abrasion and provides static results |
| Height (English) | 19 in. |
| Height (Metric) | 48cm |
| Length (English) | 9.25 in. |
| Length (Metric) | 23.4cm |
| Material | Polyester, Carbon |
| Size | X-Small |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.