Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ V-Sole™ Boot Covers

Catalog No. 19999811 Shop All Vidaro Corporation Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
2X-Large
Length (English):
9.25 in.
10.25 in.
11.25 in.
14.25 in.
Length (Metric):
23.4cm
26cm
28.5cm
33.6cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-999-811 Medium 11.25 in. 28.5cm
19-999-814 2X-Large 14.25 in. 33.6cm
19-999-810 Small 10.25 in. 26cm
19-999-809 X-Small 9.25 in. 23.4cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-999-811 Supplier Vidaro™ Supplier No. B33586/M
This item is not returnable. View return policy

Long-wearing heel wear and toe

Feature built-in ESD properties and a proprietary tread compound formulated to outperform and outlast all others. V-Sole design comfortably fits athletic shoes, thick-sole boots, and steel-toe safety shoes.

  • Permanent ESD properties result in surface resistivity of 108
  • One-piece molded polyurethane sole on a 19 in. (48cm) ESD fabric upper
  • Generous toe cap prevents fabric wear from toe abrasion
  • Heel is high enough to prevent rear fabric abrasion
  • Built-in step ledge for easy removal
  • Light blue

Specifications

Closure Type Elastic Top with Adjustable Snap
Color Light Blue
For Use With (Application) Ideal to eliminate problems such as premature heel wear, limited tread life and toe/heel abrasion and provides static results
Height (English) 19 in.
Height (Metric) 48cm
Length (English) 11.25 in.
Length (Metric) 28.5cm
Material Polyester, Carbon
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.