Learn More
Description
- Blend 65% polyester, 34% cotton, and 1% carbon-modified nylon yarn for durable garments with permanent static control
- Cool and comfortable enough to wear over regular clothing
- Effectively reduce electrostatic charges to safe levels and eliminate arcing from workers to sensitive electronic products
- Hip length at 30 in. long (76cm)
- Long, hemmed sleeves, left breast pocket with pencil slot, two lower front pockets, and laydown collar
- Front closure has three stainless-steel snaps
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | X-Small |
| Material | Polyester, Cotton, Carbon-modified Nylon |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Collar Type | Lay Down |
| Model | CC-3317-6 |
| Size (English) Chest | 30 to 32 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.