Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ 0.9 in. Tube Brush
Vikan™ 0.9 in. Tube Brush is ideal for cleaning pipes and narrow spaces between machinery.
$15.99 - $16.38
Specifications
Product Type | Tube Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Medium Stiffness |
Color-coded | Yes |
Handle Material | Stainless Steel |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-406
|
Vikan™
53764 |
Red |
Each for $16.38
|
|
|||||
17-227-408
|
Vikan™
53767 |
Orange |
Each for $16.38
|
|
|||||
17-227-407
|
Vikan™
53766 |
Yellow |
Each for $15.99
|
|
|||||
19-830-206
|
Vikan™
53762 |
Green |
Each for $16.38
|
|
|||||
17-227-405
|
Vikan™
53763 |
Blue |
Each for $16.38
|
|
|||||
17-227-409
|
Vikan™
53768 |
Purple |
Each for $16.38
|
|
|||||
17-227-404
|
Vikan™
53761 |
Pink |
Each for $16.17
|
|
|||||
17-227-410
|
Vikan™
53769 |
Black |
Each for $16.38
|
|
|||||
Description
- Used to clean small pipes and very narrow spaces between machine parts
- The bristles are attached to a helically wound stainless steel shaft
- Chemically resistant
- Color-coded
Specifications
Tube Brush | |
Medium Stiffness | |
Stainless Steel | |
FDA Compliant | |
19.9 in. | |
Small |
Polyester | |
Yes | |
Non-sterile | |
0.9 in. | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title