Learn More
Description
- Ultra Safe Technology Deck Scrub with Ultra Bristle Security is effective for scrubbing surfaces with stubborn messes
- Angled arrangement of the Bristle Security Units ensures efficient and effective cleaning
- Lack of resin, glue, and staples means bristle units are easy to clean
- Color-coded
Specifications
Specifications
| Product Type | Scrub Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Red |
| Description | Thread type Euro Hygienic |
| Length (English) | 15.25 in. |
| Quantity | 1 Ea. |
| Size | Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.