Learn More
Description
- Used to clean pipes, tab outlets, and narrow spaces between machine parts
- The bristles are attached to a helically wound stainless steel shaft
- Chemical resistant and strong
- Color-coded
Specifications
Specifications
| Product Type | Tube Brush |
| Color-coded | Yes |
| Handle Material | Stainless Steel |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Yellow |
| Diameter (English) Bristle | 2.4 in. |
| Length (English) | 19.4 in. |
| Quantity | 1 Ea. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.