Learn More
Description
- Ideal for cleaning machinery and equipment with narrow valves, pipes, and other parts
- This full-bristle tube brush cleans many commonly sized tubes and valves
- The specialized thread on this brush fits the Vikan™ long flexible handles 5350 and 53525
- The bristles are dense and firm enough to clean thoroughly, but flexible enough to move with the shape of the equipment being cleaned
- Color-coded
Specifications
Specifications
| Product Type | Pipe Brush |
| Color-coded | Yes |
| Handle Material | Stainless Steel |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Yellow |
| Diameter (English) Bristle | 3.5 in. |
| Length (English) | 7.7 in. |
| Quantity | 1 Ea. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.