Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ 4 in. Stainless Steel Handle Mounted Scraper
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
Description
- Can be mounted on any Vikan™ handle
- Good for removing sticky, semi-liquid deposits, like dough, confectionery gels/pastes, soft chocolate, and cheese
- Ideal for removing dried or burnt on deposits, like hardened chocolate, caramel, dried/burnt bakery debris, dried powders, and burnt meat, fish or vegetable deposits
- Enable the user to exert more mechanical force
- Color-coded
Specifications
Specifications
Product Type | Scraper |
Certifications/Compliance | FDA Compliant |
Color | Red |
Description | Thread type Euro Hygienic |
Dimensions (L x W) | 8.07 x 3.94 in. |
Material | Polypropylene, Stainless Steel |
Quantity | 1 Ea. |
Size | Large |
Weight (English) | 0.2 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction