Learn More
Description
- Medium bristles on this brush make it useful to clean areas like small tanks and containers
- Can be used to clean mixers for blending ingredients
- Fits well into meat mincer barrels
- Requires a European-thread handle
- Can be attached to any length handle to fit the user's needs
- Medium bristles can be used dry to sweep off tough dirt
- Brush can be combined with water and a cleaning agent for scrubbing
- Color-coded
Specifications
Specifications
| Product Type | Pipe Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Description | Thread type Euro Hygienic |
| Length (English) | 4.4 in. |
| Quantity | 1 Ea. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.