Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ 59 in. Basic Aluminum Handle
Click to view available options
Color Code:
Black
Blue
Green
Purple
Red
White
Yellow
Description
- Can be used with all brooms, squeegees, and scrapers
- The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
- Color-coded
- When combined with a brush head, it makes an economical and efficient solution for hygiene needs
Specifications
Specifications
Color Code | Red |
Product Type | Handle |
Length (English) | 57.5 in. |
Sterility | Non-sterile |
Width (English) | 1 in. |
Quantity | 1 |
Description | Thread type Euro Hygienic |
Certifications/Compliance | FDA Compliant |
Color-coded | Yes |
Material | Aluminum, Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction