Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ 67 in. Ultra Hygiene Handle
Click to view available options
Color Code:
Blue
Green
Red
White
Yellow
Description
- Ergonomically designed grip for comfort during use
- Made from food-grade, chemically resistant polypropylene
- Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
- Extra length makes this more comfortable to use for taller workers
- Ideal for cleaning tanks or hard-to-reach spaces between machinery
- Color-coded
Specifications
Specifications
Color Code | Red |
Product Type | Handle |
Length (English) | 66.75 in. |
Sterility | Non-sterile |
Width (English) | 1.25 in. |
Quantity | 1 |
Description | Thread type Euro Hygienic |
Certifications/Compliance | FDA Compliant |
Color-coded | Yes |
Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction