Learn More
Description
Made especially for wet cleaning applications in the food processing industry, the Ergonomic Washing Brush has split filaments that 'carry' water and washing fluid. The ergonomic handle makes the brush easy and efficient to use.
Specifications
Specifications
| Product Type | Cleaning Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | FDA Compliant |
| Color | Red |
| For Use With (Application) | Has split fiber bristles that retain water for a good washing effect |
| For Use With (Equipment) | Washing Brush |
| Length (English) | 12.4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.