Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Ergonomic Washing Brush- Soft/Split

Catalog No. 17932124 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-932-124 White
17-932-125 Yellow
17-932-122 Green
17-932-123 Red
17-932-121 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-932-124 Supplier Vikan™ Supplier No. 41675

Vikan™ Color-Coded Ergonomic Washing Brush is fully color-coded and has split fiber bristles that retain water for a good washing effect.

Made especially for wet cleaning applications in the food processing industry, the Ergonomic Washing Brush has split filaments that 'carry' water and washing fluid. The ergonomic handle makes the brush easy and efficient to use.

Specifications

Product Type Cleaning Brush
Color-coded Yes
Handle Material Polypropylene
Sterility Non-sterile
Autoclavable Not Autoclavable
Certifications/Compliance FDA Compliant
Color White
For Use With (Application) Has split fiber bristles that retain water for a good washing effect
For Use With (Equipment) Washing Brush
Length (English) 12.4 in.
Length (Metric) 314.96 mm
Quantity 1 Ea.
Size Medium
Weight (English) 0.62 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.