Learn More
Description
- For scrubbing in difficult to reach areas or areas where you only have limited space
- Handle can be turned down so that it is parallel to the floor, allowing the user to go down under equipment that is as low as 5 in. from the floor
- Bristles are cut in an arrow shape to facilitate cleaning of grout between tiles and crevices in general
- The middle row of bristles are stiffer than the filament bundles on the sides
- The new crevice scrub is mounted with thread adaptor that can be removed for easy cleaning of the whole product
- Suitable for cleaning under equipment, between equipment, getting into corners, cleaning the crevice between floors and walls, and cleaning floors in toilets
- Mounted with a thread adaptor that can be removed for easy cleaning of the whole product
- The neck allows for 180° of rotation for reaching under equipment
- Color-coded
Specifications
Specifications
| Product Type | Tile and Grout Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Green |
| Description | Thread type Euro Hygienic |
| Length (English) | 9.25 in. |
| Quantity | 1 Ea. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.