Learn More
Description
- With flared bristles
- For cleaning tables, chopping boards, buckets, large bowls, and other equipment
- Ideal for reaching into corners
- Large size makes it easy to clean
- Color-coded
Specifications
Specifications
| Product Type | Hand Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Green |
| Length (English) | 9.8 in. |
| Quantity | 1 Ea. |
| Size | X-Large |
| Width (English) Bristle | 4.75 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.