Learn More
Description
- Polypropylene block with polyester bristles
- Angled bristles with medium stiffness
Specifications
Specifications
| Product Type | Long Handled Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Autoclavable | Autoclavable |
| Color | White |
| Dimensions (L x W x H) | 15.5 x 2.75 x 2.8 in. |
| For Use With (Application) | allows to reach into parts of equipment that are hard to access |
| Length (English) | 15.5 in. |
| Weight (English) | 0.5 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.