Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Long Handle Soft Brush

Catalog No. 19830031 Shop All Remco Products
Change view
Click to view available options
Color:
Red
White
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-830-031 Red
19-830-029 White
19-830-028 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-830-031 Supplier Vikan™ Supplier No. 41824

Designed to reach into parts of equipment that are hard to access.

  • Polypropylene block with polyester bristles
  • Angled bristles with medium stiffness

Specifications

Product Type Long Handled Brush
Color-coded Yes
Handle Material Polypropylene
Autoclavable Autoclavable
Color Red
Dimensions (L x W x H) 15.5 x 2.75 x 2.8 in.
For Use With (Application) allows to reach into parts of equipment that are hard to access
Length (English) 15.5 in.
Weight (English) 0.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.