Learn More
Description
- Angled shape of this scrubbing broom was designed to clean the area where the wall meets the floor
- Effective for cleaning the floor
- Bristles are gentle enough to be used on equipment
- Ideal choice in meat processing facilities, canneries, mills, wineries and breweries, and generally any moist environment that creates difficult cleaning challenges
- Color-coded
Specifications
Specifications
| Product Type | Cleaning Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Description | Thread type Euro Hygienic |
| Length (English) | 10.4 in. |
| Quantity | 1 Ea. |
| Size | Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.