Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Nylon Scraper with Threaded Handle
Vikan™ Nylon Scraper with Threaded Handle can be used on sensitive surfaces to avoid scratches on equipment and conveyor belts.
$29.98
Specifications
Product Type | Scraper |
---|---|
Certifications/Compliance | FDA Compliant |
Description | Thread type Euro Hygienic |
Dimensions (L x W) | 8.07 x 3.94 in. |
Material | Nylon |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-256
|
Vikan™
40124 |
Red |
Each for $29.98
|
|
|||||
17-227-258
|
Vikan™
40126 |
Yellow |
Each for $29.98
|
|
|||||
17-227-254
|
Vikan™
40122 |
Green |
Each for $29.98
|
|
|||||
17-227-255
|
Vikan™
40123 |
Blue |
Each for $29.98
|
|
|||||
17-227-257
|
Vikan™
40125 |
White |
Each for $29.98
|
|
|||||
Description
- Suitable for loosening stubborn dirt like pastry, chocolate, and burnt on food on smooth surfaces
- Nylon blade is a good alternative to a stainless steel blade
- Blade can be used on sensitive surfaces to avoid scratches on equipment and sensitive conveyor belts
- Blade can withstand hot surfaces when used at intervals of max. 2 minutes at a time
- Can be used with any Vikan™ handle
- Color-coded
Specifications
Scraper | |
Thread type Euro Hygienic | |
Nylon | |
Large |
FDA Compliant | |
8.07 x 3.94 in. | |
1 Ea. | |
0.15 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title