Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Standard Broom Handle
Click to view available options
Color Code:
Black
Red
White
Yellow
Length (English):
51 in.
60 in.
Description
- Made from aluminum and polypropylene
- Used with brooms, squeegees and scrapers
Specifications
Specifications
Color Code | Black |
Product Type | Standard Broom Handle |
Length (English) | 60 in. |
Autoclavable | Autoclavable |
For Use With (Equipment) | Brooms, Squeegees and Scrapers |
Description | Hygienic (Euro) Thread |
Color-coded | Yes |
Material | Aluminum, Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction