Learn More
Description
- Scrubbing broom with firm bristles
- Bristle length is ideal for scrubbing all types of floors; epoxy, tiles, cement, etc
- Reaches well into holes and grouting to remove hidden dirt
- Color-coded
Specifications
Specifications
| Product Type | Scrub Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Pink |
| Description | Thread type Euro Hygienic |
| Length (English) | 11.8 in. |
| Quantity | 1 Ea. |
| Size | Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.