Learn More
Description
- Ideal for cleaning wider pipes
- Stiff bristles for better manual cleaning action
- The bristles surround the head of the brush
- Good choice for cleaning pipes that have endpoints that hand brushes can't reach
- Color-coded
Specifications
Specifications
| Product Type | Pipe Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Diameter (English) Bristle | 2.5 in. |
| Length (English) | 5.6 in. |
| Quantity | 1 Ea. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.