Learn More
Description
- Fully color-coded
- For scrubbing tables and equipment
- Angled bristles allow you to easily clean in corners
- Ergonomic grip makes the brush easy to use
- Hygienic design makes the brush itself easy to clean
Specifications
Specifications
| Product Type | Scrub Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Green |
| Description | Ergonomic |
| Length (English) | 12.5 in. |
| Quantity | 1 Ea. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.