Learn More
Description
- Polypropylene block with polyester bristles
- One end of brush with harder bristles to remove stubborn dirt
Specifications
Specifications
| Product Type | Scrub Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Autoclavable | Autoclavable |
| Color | Black |
| Dimensions (L x W x H) | 7.5 x 2.5 x 2.4 in. |
| For Use With (Application) | scrub tables, conveyor, belts, cutting boards, buckets |
| Length (English) | 7.5 in. |
| Weight (English) | 0.5 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.