Learn More
Description
- Stiff angled bristles to scrub tables, conveyor, belts, cutting boards, buckets, and many other types of equipment
- One end of hte brush has harder bristles to help remove stubborn dirt
- Color-coded
Specifications
Specifications
| Product Type | Hand Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Blue |
| Length (English) | 7.5 in. |
| Quantity | 1 Ea. |
| Size | Large |
| Width (English) Bristle | 2.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.