Learn More
Description
- Raised grip that helps keep hands from touching surfaces and chemicals
- Designed to allow more pressure for better cleaning
- Ideal for cleaning inside machines with small entry points
- Stiff bristles are best used with large particles or to clean up tough messes
- Color-coded
Specifications
Specifications
| Product Type | Round Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Length (English) | 5.1 in. |
| Quantity | 1 Ea. |
| Width (English) Bristle | 3.75 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.