Learn More
Description
- Designed for quick and effective nail cleaning
- The bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin
- The hole in the base allows you to affix to the wash area with a stainless steel cable connected to the wall or sink
- Color-coded
Specifications
Specifications
| Product Type | Hand Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Pink |
| Length (English) | 4.9 in. |
| Quantity | 1 Ea. |
| Size | Small |
| Width (English) Bristle | 1.9 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.