Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Aisle Marking Arrows

Catalog No. 19103694
Click to view available options
Length (English):
2 in.
3 in.
5 in.

Designed for floor application

  • Made of B-7569 vinyl tape

Specifications

Color Yellow
Material B-7569 Vinyl Film
Length (English) 3 in.
Length (Metric) 7.62 cm
Packaging Quantity 100/Pk.
Adhesive Type Permanent Pressure Sensitive Acrylic
Type Aisle Marking Arrows
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.