Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Vinyl Aisle Marking Dots
Shop All Brady Corporation Products
Click to view available options
Color:
Red
White
Yellow
Diameter (English) Outer:
2 in.
3 in.
4 in.
5 in.
Adhesive Type:
Permanent Pressure Sensitive Acrylic
Permanent Pressure-sensitive
Description
- Made of B-7569 and B-933 vinyl tape
Specifications
Specifications
| Adhesive Type | Permanent Pressure-sensitive |
| Color | Red |
| Packaging Quantity | 500/Pk. |
| Type | Aisle Marking Dots |
| Diameter (Metric) Outer | 5.08 cm |
| Diameter (English) Outer | 2 in. |
| Material | Vinyl |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction