Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 15001011 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Dove
Orange
Taupe
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-011 White
15-001-035 Dove
15-001-059 Taupe
15-001-083 Orange
14-001-061 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 15-001-011
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Vinyl Chair with Medium Back is height adjustable for 36 in. work surfaces and features ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
Back Style Standard
With Backrest Yes
With Lumbar Support Yes
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Adjustable Yes (Pneumatic)
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 21 to 28.5 in.
Color White
Footrest Size (English) 20 in.
Weight (English) 46 lb.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Depth (English) Seat 18 in.
With Armrest Yes
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Tilt Yes
With Casters Yes
Width (English) Base 25 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Thickness (English) Seat 2.5 in.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Width (English) Seat 19 in.
Footrest Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.