Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Desk Height with ESD Casters in ESD Vinyl
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
| Product Type | ESD Chair |
| Back Style | Standard |
| Load Bearing Capacity (Metric) | 136 kg |
| Certifications/Compliance | ANSI/ESD-STM-12.1-2006 |
| Load Bearing Capacity (English) | 300 lb. |
| Adjustable (Height) | 19 to 24 in. |
| Color | Blue |
| Adjustable | Yes |
| Seating Height | Desk Height |
| Weight (English) | 31 lb. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction