Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Desk Height with Seat Tilt and ESD Stationary Glides in ESD Vinyl
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
| Product Type | ESD Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Seat Material | Polyurethane foam, heavy-duty ESD fabric |
| Load Bearing Capacity (English) | 300 lb. |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | Desk Height |
| Back Style | Standard |
| Certifications/Compliance | ANSI/ESD-STM-12.1-2006 |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction