Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - High Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl
Shop All Fisherbrand Products
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Black
                            
                        
                            
                                Blue
                            
                        
                    Description
- Adjustable from 26.25-36 inches from the top of the seat to the floor
 - Features ergonomic adjustments including seat height
 - Locking back tilt
 - 20-Inch Chrome adjustable foot ring with internal lock
 - Electro-static dissipating components to ensure proper grounding
 - Cast-aluminum base
 - Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
 - Electro-static dissipating vinyl
 - Meets ANSI/ESD STM12.1-2013
 
Specifications
Specifications
| Product Type | ESD Chair | 
| Includes | Round tube chrome foot ring with internal lock | 
| Seating Height | High Bench Height | 
| Foot Type | Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | 
| Load Bearing Capacity (English) | 300 lb. | 
| With Casters | Yes | 
| With Backrest | Yes | 
| Seat Material | Polyurethane foam, heavy-duty ESD fabric | 
| Load Bearing Capacity (Metric) | 136 kg | 
| With Armrest | No | 
| Show More | 
Safety and Handling
                            
                            WARNING: Cancer - www.P65Warnings.ca.gov 
                        
                    
                
            
            
            
        
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction