Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Description
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
Product Type | ESD Chair |
With Lumbar Support | Yes |
Autoclavable | Not Autoclavable |
Base Material | Polished Cast Aluminum |
Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
With Backrest | Yes |
With Tilt | Yes |
With Casters | Yes |
Footrest | Yes |
Load Bearing Capacity (English) | 300 lb. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction