Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Medium Back, Adjustable Arms, and ESD Casters in ESD Vinyl
Shop All Fisherbrand Products

Click to view available options
Color:
Black
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
Product Type | ESD Chair |
With Backrest | Yes |
Seat Material | Polyurethane foam, heavy-duty ESD fabric |
Adjustable (Height) | 21.5 to 29 in. |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Base Material | Polished Cast Aluminum |
Weight (English) | 43 lb. |
With Tilt | No |
Adjustable | Yes |
With Casters | Yes |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction