Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Vinyl Single Footprints
Shop All Brady Corporation Products
Click to view available options
Product Type:
Left Footprint
Right Footprint
Description
- Made of durable B-7569 vinyl film with permanent acrylic adhesive that adheres to rough and highly textured surfaces
- Excellent chemical, oil and water resistance
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Service temperature of -4 to 167°F
Specifications
Specifications
| Product Type | Left Footprint |
| Color | Yellow |
| Displayed Text | Blank |
| Length (English) | 12 in. |
| Thickness | 0.004 in. |
| Length (Metric) | 30.4 cm |
| Width (Metric) | 88.9 mm |
| Material | Vinyl |
| Type | Single Footprint, Left |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction