Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Casters in Grade B Vinyl

Catalog No. 15001810 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dove
Orange
Taupe
White
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-810 White
14-359-417 Blue
14-359-810 Black
15-001-816 Dove
14-359-811 Burgundy
15-001-822 Taupe
15-001-828 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 missing translation for 'options'
Catalog No. 15-001-810
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools with Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
With Casters Yes
With Tilt No
Base Material Nylon-reinforced Fiberglass
Thickness (English) Seat 3.5 in.
Weight (English) 31 lb.
Width (English) Base 25 in.
Footrest No
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable (Height) 18 to 23 in.
Color White
Diameter (English) 17 in.
Adjustable Yes (Pneumatic)
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.