Learn More
Fisherbrand™ Vinyl Stool without Back - Desk Height with Casters in Grade B Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 17.25-22.5 inches from the top of the seat to the floor
- Features ergonomic adjustments, larger back, including 360-degree, all-around control
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Stool without Back |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| With Casters | Yes |
| Footrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| Footrest Size (English) | 20 in. |
| Load Bearing Capacity (Metric) | 136 kg |
| Color | Black |
| Adjustable (Height) | 17.25 to 22.5 in. |
| Base Material | Nylon Reinforced Fiberglass |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.