Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Tubing and Connector Kits
Shop All Fisherbrand Products

Click to view available options
Diameter (English) Inner:
0.18 in.
1/16 in.
1/4 in.
Diameter (English) Outer:
0.31 in.
1/2 in.
3/8 in.
Thickness (Metric):
1.6mm
3.2mm
Thickness (English):
0.0625 in.
0.125 in.
Description
- Clear, flexible vinyl tubing
- Nontoxic and tasteless
- Can be used at temperatures from −33° to +100°C (−27° to +212°F) at low pressures
- Tensile strength: 2000psi (13.8MPa)
- Durometer hardness: Shore A, 65
Specifications
Specifications
| Certifications/Compliance | U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only) |
| Diameter (English) Inner | 1/4 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Vinyl |
| Diameter (English) Outer | 3/8 in. |
| Diameter (Metric) Outer | 9.5 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 0.0625 in. |
| Thickness (Metric) | 1.6mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction