Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversey™ Virex™ II 256 One-Step Disinfectant Cleaner and Deodorant
Click to view available options
Volume (Metric):
946 mL
2.5 L
3.78 L
Description
- Kills microorganisms including HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1&2, Influenza Type A2, Adenovirus, Rotavirus and many more
- Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
- Highly concentrated quaternary formula provides excellent one-step, cost-effective cleaning and disinfection
Specifications
Specifications
| Product Type | Quat-based Disinfectant |
| pH | 10.2 |
| Sterility | Non-sterile |
| Certifications/Compliance | EPA, FDA |
| Container Type | Jug |
| For Use With (Application) | Medical and general institutional facilities general purpose |
| Quantity | 4 Pk. |
| Volume (English) | 1 gal. |
| Volume (Metric) | 3.78 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction