Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Viridis BEH Column

Catalog No. 50466413 Shop All Waters Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 mm
30 mm
50 mm
Particle Size:
1.7 μm
3.5 μm
5 μm
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-466-413 150 mm 3 mm 1.7 μm
50-466-314 50 mm 2.1 mm 1.7 μm
50-466-227 100 mm 30 mm 5 μm
50-466-391 100 mm 3 mm 3.5 μm
50-466-209 50 mm 3 mm 5 μm
50-466-210 100 mm 3 mm 5 μm
50-466-211 150 mm 3 mm 5 μm
50-466-212 250 mm 3 mm 5 μm
50-466-213 50 mm 4.6 mm 5 μm
50-466-214 100 mm 4.6 mm 5 μm
50-466-215 150 mm 4.6 mm 5 μm
50-466-216 250 mm 4.6 mm 5 μm
50-466-221 50 mm 19 mm 5 μm
50-466-222 100 mm 19 mm 5 μm
50-466-223 150 mm 19 mm 5 μm
50-466-224 250 mm 19 mm 5 μm
50-466-225 50 mm 30 mm 5 μm
50-466-226 75 mm 30 mm 5 μm
50-466-228 150 mm 30 mm 5 μm
50-466-229 250 mm 30 mm 5 μm
50-466-230 50 mm 50 mm 5 μm
50-466-231 100 mm 50 mm 5 μm
50-466-232 150 mm 50 mm 5 μm
50-466-233 250 mm 50 mm 5 μm
50-466-307 150 mm 2.1 mm 5 μm
50-466-315 75 mm 2.1 mm 1.7 μm
50-466-316 100 mm 2.1 mm 1.7 μm
50-466-317 150 mm 2.1 mm 1.7 μm
50-466-318 50 mm 3 mm 1.7 μm
50-466-319 75 mm 3 mm 1.7 μm
50-466-320 100 mm 3 mm 1.7 μm
50-466-385 50 mm 2.1 mm 3.5 μm
50-466-386 75 mm 2.1 mm 3.5 μm
50-466-387 100 mm 2.1 mm 3.5 μm
50-466-388 150 mm 2.1 mm 3.5 μm
50-466-389 50 mm 3 mm 3.5 μm
50-466-390 75 mm 3 mm 3.5 μm
50-466-392 150 mm 3 mm 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
Catalog No. 50-466-413 Supplier Waters Corporation Supplier No. 186006686
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed and tested for SFC, the Viridis columns demonstrate a wide range of selectivity for greater resolution.

  • The reduction and control of surface silanol activity on Viridis Hybrid particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.