Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Viridis CSH FL-Phenyl Column

Catalog No. 50466328 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 mm
30 mm
50 mm
Particle Size:
1.7 μm
5 μm
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-466-328 100 mm 3 mm 1.7 μm
50-466-184 50 mm 3 mm 5 μm
50-466-185 100 mm 3 mm 5 μm
50-466-186 150 mm 3 mm 5 μm
50-466-187 250 mm 3 mm 5 μm
50-466-188 50 mm 4.6 mm 5 μm
50-466-189 100 mm 4.6 mm 5 μm
50-466-190 150 mm 4.6 mm 5 μm
50-466-191 250 mm 4.6 mm 5 μm
50-466-196 50 mm 19 mm 5 μm
50-466-197 100 mm 19 mm 5 μm
50-466-198 150 mm 19 mm 5 μm
50-466-199 250 mm 19 mm 5 μm
50-466-200 50 mm 30 mm 5 μm
50-466-201 75 mm 30 mm 5 μm
50-466-202 100 mm 30 mm 5 μm
50-466-203 150 mm 30 mm 5 μm
50-466-204 250 mm 30 mm 5 μm
50-466-205 50 mm 50 mm 5 μm
50-466-206 100 mm 50 mm 5 μm
50-466-207 150 mm 50 mm 5 μm
50-466-208 250 mm 50 mm 5 μm
50-466-306 150 mm 2.1 mm 5 μm
50-466-322 50 mm 2.1 mm 1.7 μm
50-466-323 75 mm 2.1 mm 1.7 μm
50-466-324 100 mm 2.1 mm 1.7 μm
50-466-325 150 mm 2.1 mm 1.7 μm
50-466-326 50 mm 3 mm 1.7 μm
50-466-327 75 mm 3 mm 1.7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 50-466-328 Supplier Waters Corporation Supplier No. 186006573
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed and tested for SFC, the Viridis columns demonstrate a wide range of selectivity for greater resolution.

  • The reduction and control of surface silanol activity on Viridis particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.