Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Viridis Silica 2-EP Column

Catalog No. 50791261 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 mm
30 mm
50 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
50-791-261 250 mm 50 mm
50-791-257 250 mm 30 mm
50-791-253 250 mm 19 mm
50-791-260 150 mm 50 mm
50-791-252 150 mm 19 mm
50-791-258 50 mm 50 mm
50-791-255 75 mm 30 mm
50-791-251 100 mm 19 mm
50-791-254 50 mm 30 mm
50-791-246 150 mm 4.6 mm
50-791-259 100 mm 50 mm
50-791-256 100 mm 30 mm
50-466-272 50 mm 3 mm
50-466-273 100 mm 3 mm
50-466-274 150 mm 3 mm
50-466-275 250 mm 3 mm
50-466-305 150 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 50-791-261 Supplier Waters Corporation Supplier No. 186004955
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed and tested for SFC, the Viridis columns demonstrate a wide range of selectivity for greater resolution.

  • The reduction and control of surface silanol activity on Viridis Hybrid particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.

Specifications

Diameter (Metric) 50 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Quantity 1/Ea.
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.