Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Virtua™ V6X Protective Eyewear
3M™ Virtua™ V6X Protective Eyewear combines versatility and value with high wraparound coverage and polycarbonate construction for a comfortable, contoured fit
$10.25 - $11.50
Specifications
Certifications/Compliance | ANSI Z87.1-2015 |
---|---|
For Use With (Application) | Assembly, Cleaning, Demolition, Drilling, Facility Maintenance, Grinding, Machining, Masonary, Remediation, Sanding, Sawing |
Frame Color | Black |
No. per Case | 20/Cs. |
Temple Style | Standard |
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
17-000-670
|
3M™
7010386147 |
Clear | Scratch-resistant |
Pair for $10.25
Case of 20 PR for $203.00
|
|
||||
17-000-674
|
3M™
7010385396 |
Indoor/Outdoor, Mirror | Scratch-resistant |
Pair for $11.50
Case of 20 PR for $230.00
|
|
||||
17-000-671
|
3M™
7010302094 |
Gray | N/A | N/A | N/A | ||||
17-000-672
|
3M™
7010385395 |
Clear | Anti-fog, Scratch-resistant | N/A | N/A | N/A | |||
17-000-673
|
3M™
7010342477 |
Gray | Scratch-resistant | N/A | N/A | N/A | |||
Description
- Economy-rated
- Sporty looks
- Unisex
- Lightweight
- Soft temple tips and nosebridge cushion high contact points for comfort
- Wraparound design provides extended eye protection and unobstructed viewing
- Polycarbonate lenses absorb 99.9% UVA and UVB
Specifications
ANSI Z87.1-2015 | |
Black | |
Standard | |
Polycarbonate | |
Full Frame |
Assembly, Cleaning, Demolition, Drilling, Facility Maintenance, Grinding, Machining, Masonary, Remediation, Sanding, Sawing | |
20/Cs. | |
Black | |
Plastic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title