Learn More
Thermo Scientific™ VisionMate™ High Speed Barcode Reader
Description
The Thermo Scientific™ VisionMate™ High Speed Barcode Reader instantly decodes tube 2D barcodes and shares the data seamlessly with your LIMS or database. Rapidly reads racks of tubes in 24, 48, 96 and 384 formats without any user programming. Now with a standard linear barcode reader that attaches magnetically to the reader housing, the unit can simultaneously track racks of tubes by reading a linear barcode placed or etched on the rack side. The VisionMate High Speed reader can be integrated into your robotic platform.
- Instantly reads 2D barcoded tubes in 24, 48, 96 and 384 formats without software or setting adjustments
- Can be used on benchtop or in robotic platforms at room temperature down to -40°C
- Prevents the accumulation of frost on the reading surface in lower temperatures
- Software automatically recognizes tube formats and adjusts to optimal reading parameters
- The graphical user interface provides multiple options for 2D data viewing and output in a range of file formats
A perfect complement to the Thermo Scientific™ Matrix™ and Nunc™ 2D barcoded tube offerings, the VisionMate High Speed Reader provides valuable process flexibility and compatibility in storage workflows in drug discovery, biological, or genomic storage environments. The VisionMate High Speed Reader is a valuable addition to storage processes which include other Thermo Scientific products:
- Thermo Scientific™ SampleSeal™ Tube Sealer
- Thermo Scientific™ SampleArray™ Tube Handler
- Thermo Scientific™ Capit-All™ Tube Capping System
Specifications
Specifications
| Description | VisionMate High Speed Barcode Reader |
| Decoding Capacity | Single Rack of tubes in 24-, 48-, 96-, 384 Rack Format; Single Tube (in single tube mode) |
| Data Transfer Method | CSV, PDF, EXCEL, ODBC, TCP/IP |
| Height (Metric) | 185 mm |
| Height (English) | 7.3 in. |
| Width (Metric) | 130 mm |
| Width (English) | 5.1 in. |
| Depth (Metric) | 180 mm |
| Depth (English) | 7.1 in. |
| Weight (Metric) | 3.7 kg |
| Show More |
Warranty:
Subject to Thermo Fisher Scientific™ standard 12 month warranty. See thermoscientific.com or your sales representative for details.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.